![cthnzmn2ve100btna](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305282655.jpg?preset=medium)
EATON NZMN2-VE100-BT-NA 100Amp 3 Pole Eaton Moeller Boxed Terminal Adjustable Circuit Breaker
Description
Circuit breaker adjustable overload release. Line and load box lugs installed.
Specifications
Brand Name | Eaton | Item Name | Circuit Breaker |
Type | NZMN2 | Number of Poles | 3 |
Interrupt Rating | 50 kA | Voltage Rating | 690 VAC, 750 VDC |
Terminal Connection | Front Frame Clamp, Box | Frame | NZM2 |
Trip Type | Thermal Magnetic | Dimensions | 5.866 in L x 4.134 in W x 7.677 in H |
Standards | UL Listed,Contact Manufacturer | UPC | 015081074932 |
Packages
1 - UNIT - 1 |