EATON NZMN2-VE250-BT-NA BREAKER 3P 250A BOXEDTERM THERM ADJ
Description
Circuit breaker adjustable overload release. Line and load box lugs installed.
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Molded case circuit breaker | Series | NZM |
Number of Poles | 3 | Interrupt Rating | 50 kAIC |
Amperage Rating | 250 A | Voltage Rating | 690 VAC/750 VDC |
Terminal Connection | Front Frame Clamp, Line and Load Box Lug | Frame | NZM2 |
Trip Type | Thermal Magnetic | Dimensions | 5.86 x 4.13 x 4.13 in |
Standards | Contact Manufacturer | Application | For Electrical Assemblies, Panels and EOEMs |
UPC | 015081074956 |
Packages
1 - UNIT - 1 |