EATON NZMN3-VE250-NA 3 Pole 250Amp Cutler-Hammer/ Eaton Adjustable Screw Circuit Breaker
Description
Electronic circuit breaker.
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Molded case circuit breaker | Number of Poles | 3 |
Interrupt Rating | 50 kAIC at 415 VAC, 42 kAIC at 480 VAC | Amperage Rating | 250 A |
Voltage Rating | 690 VAC | Terminal Connection | Front Screw |
Frame | NZM3 | Trip Type | Thermal Magnetic |
Dimensions | 5.51 x 6.54 x 6.54 in | Standards | Contact Manufacturer |
Application | For Electrical Assemblies, Panels and EOEMs | UPC | 015082693323 |
Packages
1 - UNIT - 1 |