![cthtm3fls225al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14098621.jpg?preset=medium)
3Pole 225Amp Eaton Line Load Lug Therm Magnetic Breaker
Description
Thermal-magnetic three pole circuit breakers with non-interchangeable fixed thermal, fixed magnetic trip module for three pole applications to 225A @600V. Protection for three-phase motors, transformers and branch circuits. Factory installed options allows for quicker installation time. HACR rated allows for use with refrigerant motor compressors. Factory sealed and approved for reverse feed use with back-fed mains.
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Number of Poles | 3 | Interrupt Rating | 18 kAIC at 600 VAC |
Amperage Rating | 225 A | Voltage Rating | 600 VAC/250 VDC |
Terminal Connection | Line and Load | Trip Type | Fixed Thermal, Fixed Magnetic |
Application | For Protecting 3-Phase Motors, Transformers and Branch Circuits | UPC | 621037161238 |
Packages
1 - UNIT - 1 |