EATON TA1200NB1 Circuit Breaker Terminal Cu/Al Pressure Terminals,Standard 1200 A,
Description
Eaton molded case circuit breaker accessory terminal, Standard Cu/Al pressure terminals, 1200 A, (4) #4/0 AWG-500 kcmil, N-Frame, Frame J-K, Series G
Specifications
Brand Name | Cutler Hammer | Item Name | Circuit Breaker Terminal |
Type | Cu/Al Pressure Terminals,Standard | Amperage Rating | 1200 A |
Conductor Size | 4/0 AWG - 500 kcmil | Frame | Frame J-K |
Dimensions | 4 in L x 2-1/2 in W x 4-1/2 in H | For Use With | N-Frame Molded Case Circuit Breakers |
Standards | Contact Manufacturer | Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
UPC | 786679612316 |
Packages
1 - UNIT - 1 |