ABB 1SDA050439R1 160-1600A 1000V 3-Pole S3L Isomax Circuit-Breaker
Description
Circuit-Breaker Isomax S3L 160 1000V Three-Pole Fixed With Front Terminals And Protective Releases Thermomagnetic In Ac R 160-1600 A INTERNATIONAL ELECTROMECHANICAL COMMISION
Specifications
Brand Name | ABB | Item Name | Circuit Breaker |
Series | Isomax S3L | Number of Poles | 3 |
Amperage Rating | 160 A | Voltage Rating | 1000 V |
Terminal Connection | Front | Power Loss | 30 W |
Dimensions | 178 mm L x 233 mm H | UPC | 888614090002 |
Packages
1 - UNIT - 1 |