![abb1sda050438r1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286240973.jpg?preset=medium)
ABB 1SDA050438R1 800-800A 1000V 3-Pole S3L Isomax Circuit-Breaker
Description
Circuit-Breaker Isomax S3L 160 1000V Three-Pole Fixed With Front Terminals And Protective Releases Thermomagnetic In Ac R 80-800 A INTERNATIONAL ELECTROMECHANICAL COMMISION
Specifications
Brand Name | ABB | Sub Brand | Isomax S3 |
Item Name | Molded Case Circuit Breaker | Number of Poles | 3 |
Amperage Rating | 80 A | Voltage Rating | 1000 V |
Terminal Connection | Front | Trip Type | Thermal Magnetic |
Power Loss | 30 W | Dimensions | 7.87 in L x 7 in W x 9.17 in H |
UPC | 888614092457 |
Packages
1 - UNIT - 1 |