
ABB 1SDA063410R1 250Amp 1150V 3-Pole SACE Tmax T Moulded Case Circuit Breaker
Description
Circuit Breaker TMAX T4V 250 1150V AC FIXED THREE-POLE WITH FRONT TERMINALS FOR CABLE Cu AND THERMOMAGNETIC RELEASE TMD R 32-320 A
Specifications
Brand Name | ABB | Sub Brand | Tmax |
Item Name | Molded Case Circuit Breaker | Number of Poles | 3 |
Amperage Rating | 32 A | Voltage Rating | 1150 VAC |
Terminal Connection | Front | Trip Type | Thermal Magnetic |
Power Loss | 3.7 W | Dimensions | 4.07 in L x 4.13 in W x 8.07 in H |
For Use With | Cable Copper and Thermomagnetic Release TMD | UPC | 804325549851 |
Packages
1 - UNIT - 1 |