Abbotsford
abb1sda063439r1

ABB 1SDA063439R1 630Amp 3-Pole 1150V 500-5000 SACE Tmax T5 Moulded Case Circuit Breaker

Price $10,720.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SDA063439R1

Description

Circuit Breaker TMAX T5V 630 1150V AC FIXED THREE-POLE WITH FRONT TERMINALS FOR CABLE Cu AND THERMOMAGNETIC RELEASE TMA R 500 I3=2500...5000 A

Specifications

Brand Name ABB Item Name Molded Case Circuit Breaker
Series Tmax T Number of Poles 3
Amperage Rating 500 A Voltage Rating 1150 VAC/1000 VDC
Terminal Connection Front Power Loss 28.8 W
Dimensions 103.5 mm L x 140 mm W x 205 mm H Standards IEC Specified
Application For Cable Copper and Thermomagnetic UPC 804325564878

Packages

1 - UNIT - 1