Abbotsford
abba2a250tw2

ABB 250-2500Amp 2-Pole SACE FORMULA A2A Molded Case Circuit Breaker

Price $485.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A2A250TW-2

Description

2 pole, 250 amps rated at 240V AC and 250V DC, fixed trip point molded case circuit breaker, with a thermal magnetic trip device and 10kA at 240V AC and 10kA at 250V DC interrupt current rating

Specifications

Brand Name ABB Type Molded Case Circuit Breakers
Number of Poles 2 Amperage Rating 250 A
Voltage Rating 240 V Standards UL 489
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 804325579025

Packages

1 - UNIT - 1