Abbotsford
abbt5h400tw

ABB 400-4000Amp 3-Pole SACE Tmax T5H Molded Case Circuit Breaker

Price $5,473.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:T5H400TW

Description

Circuit Breaker TMAX T5H 400 UL/CSA fixed three-pole with front terminals and thermomagnetic release tma r 400 i3=2000...4000 a

Specifications

Brand Name ABB Sub Brand Tmax
Item Name Molded Case Circuit Breaker Type Molded case circuit breaker
Number of Poles 3 Interrupt Rating High
Amperage Rating 400 A Frame 400/600A
Trip Type Thermal Magnetic Standards UL 489, CSA 22.2 No. 5, IEC 60947-2
UPC 662019264509

Packages

1 - UNIT - 1