![abbt5h400tw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305383633.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC T5H400TW BREAKER TMAX 400A 3P T5MOLDED CASE
Description
Circuit Breaker TMAX T5H 400 UL/CSA fixed three-pole with front terminals and thermomagnetic release tma r 400 i3=2000...4000 a
Specifications
Brand Name | ABB | Sub Brand | Tmax |
Item Name | Molded Case Circuit Breaker | Type | Molded case circuit breaker |
Number of Poles | 3 | Interrupt Rating | High |
Amperage Rating | 400 A | Frame | 400/600A |
Trip Type | Thermal Magnetic | Standards | UL 489, CSA 22.2 No. 5, IEC 60947-2 |
UPC | 662019264509 |
Packages
1 - UNIT - 1 |