Abbotsford
abbt5l600cw

ABB T5L600CW 600A 3-Pole T-Max Circuit Breaker

Price $12,537.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:T5L600CW

Description

Circuit Breaker TMAX T5L 600 UL/CSA fixed three-pole with front terminals and solid-state release in AC PR222ds/p-lsi r 600

Specifications

Brand Name ABB Sub Brand Tmax
Item Name Molded Case Circuit Breaker Type Molded Case Circuit Breaker
Number of Poles 3 Interrupt Rating Extra High
Amperage Rating 600 A Frame 400/600A
Trip Type LSI (AC only) Standards UL 489, CSA 22.2 No. 5, IEC 60947-2
UPC 662019320397

Packages

1 - UNIT - 1