ABB ELECTRIFICATION CANADA INC T5N400BW BREAKER T5N 400A 3PLS/I UL
Description
3 pole, 400 amps rated at 600V AC, Tmax molded case circuit breaker with electronic trip device and 25kA at 480VAC interrupt current rating
Specifications
Brand Name | Thomas & Betts | Sub Brand | Tmax |
Item Name | Molded Case Circuit Breaker | Type | Molded case circuit breaker |
Number of Poles | 3 | Interrupt Rating | Normal |
Amperage Rating | 400 A | Voltage Rating | 600 VAC |
Frame | 400/600A | Trip Type | LS/I |
Standards | UL 489 Listed, CSA Certified, IEC 60947-2 | Application | For Higher Interrupt Capacity Applications |
UPC | 662019112909 |
Packages
1 - UNIT - 1 |