![abbt6n800bw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305383636.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC T6N800BW BREAKER T6N 800A 3PLS/I UL
Description
3 pole, 800 amps rated at 600V AC, Tmax molded case circuit breaker with an electronic trip device and 35kA at 480V AC interrupt current rating
Specifications
Brand Name | Thomas & Betts | Sub Brand | Tmax |
Item Name | Molded Case Circuit Breaker | Type | Molded case circuit breaker |
Number of Poles | 3 | Interrupt Rating | Normal |
Amperage Rating | 800 A | Voltage Rating | 600 VAC |
Frame | 600/800A | Trip Type | LS/I |
Standards | UL 489 Listed, CSA Certified, IEC 60947-2 | Application | For AC Voltages Only |
UPC | 804325332347 |
Packages
1 - UNIT - 1 |