Abbotsford
abbt7s1000bw

ABB T7S1000BW Tmax Molded Case Circuit Breaker Molded case circuit breaker 1000 A, 3 P, Load Side Lug

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:T7S1000BW

Description

3 pole, 1000 amps rated at 600V AC, Tmax molded case breaker with an electronic trip unit, LS/I operation, and 50kA at 480V AC interrupt current rating

Specifications

Brand Name ABB Sub Brand Tmax
Item Name Molded Case Circuit Breaker Type Molded Case Circuit Breaker
Number of Poles 3 Interrupt Rating 50 kA at 480 V
Amperage Rating 1000 A Voltage Rating 600 VAC
Terminal Connection Load Side Lug Mounting Type Bolt-On
Phase 3 Actuator Toggle
Frame 1000A, 1200A (Toggle) Trip Type Electronic LSI
Dimensions 8.26 in W x 6.06 in D x 10.55 in H Standards UL 489 Listed, CSA Certified
Application For AC voltages only UPC 804325410038

Packages

1 - UNIT - 1