
ABB T7S1200BW Tmax Molded Case Circuit Breaker Molded case circuit breaker 1200 A, 3 P, Load Side Lug
Description
3 pole, 1200 amps rated at 600V AC, Tmax molded case breaker with an electronic trip unit, LS/I operation, and 50kA at 480V AC interrupt current rating
Specifications
Brand Name | ABB | Sub Brand | Tmax |
Item Name | Molded Case Circuit Breaker | Type | Molded case circuit breaker |
Number of Poles | 3 | Interrupt Rating | 50 kA at 480 V |
Amperage Rating | 1200 A | Voltage Rating | 600 VAC |
Terminal Connection | Load Side Lug | Mounting Type | Bolt-On |
Phase | 3 | Actuator | Toggle |
Frame | 1000A, 1200A (Toggle) | Trip Type | Electronic LSI |
Dimensions | 8.26 in W x 6.06 in D x 10.55 in H | Standards | UL 489 Listed, CSA Certified |
Application | For AC voltages only | UPC | 804325368735 |
Packages
1 - UNIT - 1 |