![abbt8vbc3fc000000xx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305383666.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC T8VBC3FC000000XX T8V 1600 UL PR331/P LSI IN=1600A 3P F F
Description
Tmax Molded Case Circuit Breaker, Amperage Rating 1600 (3P UL only), Trip Type PR331/P-T8-LSI, Interrupt Rating Very High, Auxiliary Contacts None
Specifications
Brand Name | ABB | Sub Brand | Tmax |
Type | Molded Case Circuit Breaker | Interrupt Rating | Very High |
Auxiliary Contacts | None | Trip Type | PR331/P-T8-LSI |
Standards | UL 489, CSA, IEC 60947-2 | UPC | 804325494946 |
Packages
1 - UNIT - 1 |