ABB ELECTRIFICATION CANADA INC T8VBD3GC000000XX T8V 2000 UL PR331/P LSI IN=2000A 3P F F
Description
Circuit Breaker TMAX T8V 2000 UL/CSA fixed three-pole with front terminals and solid-state release in AC pr331/p-lsi r 2000
Specifications
Brand Name | ABB | Sub Brand | Tmax |
Item Name | Molded Circuit Breaker | Type | Molded case circuit breaker |
Interrupt Rating | Very High | Amperage Rating | 2000 A |
Terminal Connection | Front | Auxiliary Contacts | None |
Trip Type | PR331/P-LSI | Standards | UL 489, CSA Certified, IEC 60947-2 |
UPC | 015644687883 |
Packages
1 - UNIT - 1 |