
ABB ELECTRIFICATION CANADA INC T8VBE3HC000000XX T8V 2500 UL PR331/P LSI IN=2500A 3P F F
Description
Specifications
Brand Name | ABB | Sub Brand | Tmax |
Type | Molded Case Circuit Breaker | Interrupt Rating | Very High |
Auxiliary Contacts | None | Trip Type | PR331/P-T8-LSI |
Standards | UL 489, CSA, IEC 60947-2 | UPC | 015644687984 |
Packages
1 - UNIT - 1 |