![abbxt4hu3060aff000xxx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/366525197.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC XT4HU3060AFF000XXX BREAKER TMAX 60A 3P XT4MOLDED CASE
Description
Tmax Breaker Frame Size XT4H 250 Thermal Magnetic Fixed 60-600 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association
Specifications
Brand Name | ABB | Sub Brand | Tmax XT |
Item Name | Molded Case Circuit Breaker | Type | Molded case circuit breaker |
Series | XT4 | Number of Poles | 3 |
Interrupt Rating | 25 kA at 600 VAC | Amperage Rating | 60 A |
Voltage Rating | 600 VAC | Terminal Connection | F Front |
Mounting Type | Fixed, Plug-In | Trip Range | 60 - 600 A |
Frequency Rating | 50/60 Hz | Frame | 250 A |
Trip Type | Thermal Magnetic Fixed | Dimensions | 4.13 in W x 6.3 in H x 3-1/4 in D |
Standards | UL 80% rated/IEC dual Rated, CSA Certified | Application | For Ideal Solution For all Distribution Levels from the Main Low Voltage Switch Board to the Subswtich Boards in the Installation |
UPC | 888614407121 |
Packages
1 - UNIT - 1 |