
ABB 175-1750Amp 3-Pole SACE Tmax XT4H Molded Case Circuit Breaker
Description
Tmax Breaker Frame Size XT4H 250 Thermal Magnetic Fixed 175-1750 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association
Specifications
Brand Name | ABB | Sub Brand | Tmax XT |
Item Name | Molded Case Circuit Breaker | Type | Molded case circuit breaker |
Series | XT | Number of Poles | 3 |
Interrupt Rating | 65 kAIC at 480 VAC, 25 kAIC at 600 VAC | Amperage Rating | 175 A |
Voltage Rating | 600 VAC | Terminal Connection | Bolt-On |
Mounting Type | Panel | Trip Range | 1750 A |
Frame | XT4 - to 250A, 600V (UL) / 250A, 690V (IEC) - Thermal magnetic and Electronic protection | Trip Setting | 225 A |
Trip Type | Thermal Magnetic Fixed (TMF) | Dimensions | 5.71 in W x 6.61 in D x 8.27 in H |
Standards | UL Listed, CSA Certified, IEC Approved | Application | Ideal Solution for all Distribution Levels from the Main Low Voltage Switchboard to the Sub-Switchboards in the Installation |
UPC | 888614407756 |
Packages
1 - UNIT - 1 |