Abbotsford
abbxt4nu3080aff000xxx

ABB 80-800Amp 3-Pole SACE Tmax XT4N Molded Case Circuit Breaker

Price $1,362.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:XT4NU3080AFF000XXX

Description

Tmax Breaker Frame Size XT4N 250 Thermal Magnetic Fixed 80-800 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association

Specifications

Brand Name ABB Sub Brand Tmax XT
Item Name Molded Case Circuit Breaker Type Molded Case Circuit Breaker
Series XT4 Number of Poles 3
Interrupt Rating 18 kA at 600 VAC Amperage Rating 80 A
Voltage Rating 600 V Terminal Connection F Front
Mounting Type Fixed, Plug-In Trip Range 80 - 800 A
Frame 250 A Trip Type Thermal Magnetic Fixed
Dimensions 4.13 in W x 3-1/4 in D x 6.3 in H Standards UL Listed, CSA Certified
Application For Ideal Solution For all Distribution Levels from the Main Low Voltage Switch Board to the Subswtich Boards in the Installation UPC 888614407497

Packages

1 - UNIT - 1