Abbotsford
abbxt4nu3150bff000xxx

ABB 150-1500Amp 3-Pole SACE Tmax XT4N Molded Case Circuit Breaker

Price $1,979.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:XT4NU3150BFF000XXX

Description

Circuit breaker Tmax XT4N 250 UL/CSA fixed three-pole with front terminals and thermomagnetic release TMA r 150 i3=750…1500 A.

Specifications

Brand Name Thomas & Betts Sub Brand Tmax XT
Item Name Molded Case Circuit Breaker Type Molded case circuit breaker
Number of Poles 3 Amperage Rating 150 A
Voltage Rating 600 V Terminal Connection F Front
Trip Range 750 - 1500 A Frame XT4 250 A
Trip Type Adjustable Thermal Magnetic Standards UL 80% Rated, IEC Dual Rated
Application For All Distribution Levels from the Main Low Voltage Switchboard to the Sub-Swtichboards in the Installation UPC 888614408210

Packages

1 - UNIT - 1