ABB 200-2000Amp 3-Pole SACE Tmax XT4N Molded Case Circuit Breaker
Description
Circuit breaker Tmax XT4N 250 UL/CSA fixed three-pole with front terminals and thermomagnetic release TMA r 200 i3=1000...2000 A.
Specifications
Brand Name | Thomas & Betts | Sub Brand | Tmax XT |
Item Name | Molded Case Circuit Breaker | Type | Molded Case Circuit Breaker |
Number of Poles | 3 | Amperage Rating | 200 A |
Voltage Rating | 600 V | Terminal Connection | F Front |
Trip Range | 1000 - 2000 A | Frame | XT4 250 A |
Trip Type | Adjustable Thermal Magnetic | Standards | UL 80% Rated, IEC Dual Rated |
Application | For All Distribution Levels from the Main Low Voltage Switchboard to the Sub-Swtichboards in the Installation | UPC | 888614408234 |
Packages
1 - UNIT - 1 |