![abbxt4nu3200bff000xxx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/366525197.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC XT4NU3200BFF000XXX BREAKER XT SER200A 480V MOLDED CASE
Description
Tmax XT Molded Circuit Breaker, Frame Size XT4 - to 250A, 600V (UL) / 250A, 690V (IEC) , Trip Type Thermal magnetic adjustable (TMD/TMA), 3 Poles
Specifications
Brand Name | Thomas & Betts | Sub Brand | Tmax XT |
Item Name | Molded Case Circuit Breaker | Type | Molded Case Circuit Breaker |
Number of Poles | 3 | Amperage Rating | 200 A |
Voltage Rating | 600 V | Terminal Connection | F Front |
Trip Range | 1000 - 2000 A | Frame | XT4 250 A |
Trip Type | Adjustable Thermal Magnetic | Standards | UL 80% Rated, IEC Dual Rated |
Application | For All Distribution Levels from the Main Low Voltage Switchboard to the Sub-Swtichboards in the Installation | UPC | 888614408234 |
Packages
1 - UNIT - 1 |