ABB 250-2500Amp 3-Pole SACE Tmax XT4N Molded Case Circuit Breaker
Description
Tmax Breaker Frame Size XT4N 250 Thermal Magnetic Fixed 250-2500 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association
Specifications
Brand Name | Thomas & Betts | Sub Brand | Tmax XT |
Item Name | Molded Case Circuit Breaker | Type | Molded case circuit breaker |
Number of Poles | 3 | Amperage Rating | 225 A |
Voltage Rating | 600 V | Terminal Connection | F Front |
Frame | XT4 250 A | Trip Type | Ekip LS/I |
Standards | UL 80% Rated, IEC Dual Rated | Application | For All Distribution Levels from the Main Low Voltage Switchboard to the Sub-Swtichboards in the Installation |
UPC | 888614409804 |
Packages
1 - UNIT - 1 |