Abbotsford
abbxt4nu3250bff000xxx

ABB 250-2500Amp 3-Pole SACE Tmax XT4N Molded Case Circuit Breaker

Price $1,902.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:XT4NU3250BFF000XXX

Description

Tmax XT Molded Circuit Breaker, Frame Size XT4 - to 250A, 600V (UL) / 250A, 690V (IEC) , Trip Type Thermal magnetic adjustable (TMD/TMA), 3 Poles

Specifications

Brand Name Thomas & Betts Sub Brand Tmax XT
Item Name Molded Case Circuit Breaker Type Molded case circuit breaker
Number of Poles 3 Amperage Rating 250 A
Voltage Rating 600 V Terminal Connection F Front
Trip Range 1250 - 2500 A Frame XT4 250 A
Trip Type Adjustable Thermal Magnetic Standards UL 80% Rated, IEC Dual Rated
Application For All Distribution Levels from the Main Low Voltage Switchboard to the Sub-Swtichboards in the Installation UPC 888614408258

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok