
ABB 40Amp 600V 3-Pole SACE Tmax XT4V Molded Case Circuit Breaker
Description
Tmax XT Molded Circuit Breaker, Frame Size XT4 - to 250A, 600V (UL) / 250A, 690V (IEC) , Trip Type Ekip LS/I (Electronic, LS/I protection), 3 Poles
Specifications
Brand Name | ABB | Sub Brand | Tmax XT |
Item Name | Molded Case Circuit Breaker | Type | Molded case circuit breaker |
Series | XT4 | Number of Poles | 3 |
Interrupt Rating | 65 kA at 600 VAC | Amperage Rating | 40 A |
Voltage Rating | 600 VAC | Terminal Connection | F Front |
Mounting Type | Fixed, Plug-In | Trip Range | 40 A |
Frequency Rating | 50/60 Hz | Frame | 250 A |
Trip Type | Ekip LS/I | Dimensions | 4.13 in W x 6.3 in H x 3-1/4 in D |
Standards | UL 80% rated/IEC dual Rated, CSA Certified | Application | For Ideal Solution For all Distribution Levels from the Main Low Voltage Switch Board to the Subswtich Boards in the Installation |
UPC | 888614410244 |
Packages
1 - UNIT - 1 |