
ABB 40Amp 600V 3-Pole SACE Tmax XT4V Molded Case Circuit Breaker
Description
Tmax XT Molded Circuit Breaker, Frame Size XT4 - to 250A, 600V (UL) / 250A, 690V (IEC) , Trip Type Ekip I (Electronic, Instantaneous trip only), 3 Poles
Specifications
Brand Name | ABB | Sub Brand | Tmax XT |
Item Name | Molded Circuit Breaker | Type | Molded case circuit breaker |
Number of Poles | 3 | Amperage Rating | 250 A |
Voltage Rating | 600 VAC | Frame | XT4 |
Trip Type | Ekip I (Electronic, Instantaneous trip only) | Standards | UL Listed |
Application | Ideal solution for all distribution levels from the main low voltage sweitchboard to the subswtichboards in the installatin | UPC | 888614409644 |
Packages
1 - UNIT - 1 |