Abbotsford
abbxt4vu3150jff000xxx

ABB XT4VU3150JFF000XXX 150Amp 3-Pole SACE Tmax XT Molded Case Circuit Breaker

Price $5,346.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:XT4VU3150JFF000XXX

Description

Tmax XT Molded Circuit Breaker, Frame Size XT4 - to 250A, 600V (UL) / 250A, 690V (IEC) , Trip Type Ekip I (Electronic, Instantaneous trip only), 3 Poles

Specifications

Brand Name ABB Sub Brand Tmax XT
Number of Poles 3 Type Molded Case Circuit Breaker
Frame XT4 - to 250A, 600V (UL) / 250A, 690V (IEC) - Thermal magnetic and Electronic protection Standards UL 80% rated / IEC dual rated
Application For Ideal Solution For all Distribution Levels from the Main Low Voltage Switch Board to the Subswtich Boards in the Installation UPC 888614409675

Packages

1 - UNIT - 1