ABB 250Amp 600V 3-Pole SACE Tmax XT4V Molded Case Circuit Breaker
Description
Tmax XT Molded Circuit Breaker, Frame Size XT4 - to 250A, 600V (UL) / 250A, 690V (IEC) , Trip Type Ekip LS/I (Electronic, LS/I protection), 3 Poles
Specifications
Brand Name | ABB | Sub Brand | Tmax XT |
Type | Molded Case Circuit Breaker | Number of Poles | 3 |
Frame | XT4 - to 250A, 600V (UL) / 250A, 690V (IEC) - Thermal magnetic and Electronic protection | Trip Type | Ekip LS/I |
Standards | UL 80% rated / IEC dual rated | Application | For Ideal Solution For all Distribution Levels from the Main Low Voltage Switch Board to the Subswtich Boards in the Installation |
UPC | 888614410299 |
Packages
1 - UNIT - 1 |