ABB 250Amp 600V 3-Pole SACE Tmax XT4V Molded Case Circuit Breaker
Description
Moulded Case Circuit Breaker with 250 A rated current, 600 V rated voltage, Ekip I release, busbar 85 to 200 mm² fixed three-pole with front terminals and solid-state release.
Specifications
Brand Name | ABB | Item Name | Molded Case Circuit Breaker |
Number of Poles | 3 | Interrupt Rating | 65 - 200 kA |
Amperage Rating | 250 A | Voltage Rating | 600 VAC |
Terminal Connection | Bolt-On, Front | Conductor Size | 85 - 200 mm² |
Dimensions | 105 mm W x 82.5 mm D x 160 mm H | Standards | CSA Certified, RoHS 2011/65/EU Compliant, UL Listed |
Packages
1 - UNIT - 1 |