Abbotsford
abbxt4vu3250jff000xxx

ABB 250Amp 600V 3-Pole SACE Tmax XT4V Molded Case Circuit Breaker

Price $5,140.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SDA075591R1

Description

Moulded Case Circuit Breaker with 250 A rated current, 600 V rated voltage, Ekip I release, busbar 85 to 200 mm² fixed three-pole with front terminals and solid-state release.

Specifications

Brand Name ABB Item Name Molded Case Circuit Breaker
Number of Poles 3 Interrupt Rating 65 - 200 kA
Amperage Rating 250 A Voltage Rating 600 VAC
Terminal Connection Bolt-On, Front Conductor Size 85 - 200 mm²
Dimensions 105 mm W x 82.5 mm D x 160 mm H Standards CSA Certified, RoHS 2011/65/EU Compliant, UL Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok