ABB 80-800Amp 3-Pole SACE Tmax XT1N Molded Case Circuit Breaker
Description
Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 80-800 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association
Specifications
Brand Name | ABB | Sub Brand | Tmax XT |
Type | Molded case circuit breaker | Number of Poles | 3 Pole |
Frame | XT1 - to 125A, 600Y/347V (UL) / 160A, 690V (IEC) - Thermal magnetic protection | Trip Type | Thermal magnetic fixed (TMF) |
Standards | UL 100% rated / IEC dual rated | Application | Ideal solution for all distribution levels from the main low voltage sweitchboard to the subswtichboards in the installatin |
UPC | 888614464070 |
Packages
1 - UNIT - 1 |