Abbotsford
abbxt1nq3080aff000xxx

ABB ELECTRIFICATION CANADA INC XT1NQ3080AFF000XXX XT1N 125 TMF 80-800 3P F F UL/CSA

Price $1,192.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:XT1NQ3080AFF000XXX

Description

Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 80-800 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association

Specifications

Brand Name ABB Sub Brand Tmax XT
Type Molded case circuit breaker Number of Poles 3 Pole
Frame XT1 - to 125A, 600Y/347V (UL) / 160A, 690V (IEC) - Thermal magnetic protection Trip Type Thermal magnetic fixed (TMF)
Standards UL 100% rated / IEC dual rated Application Ideal solution for all distribution levels from the main low voltage sweitchboard to the subswtichboards in the installatin
UPC 888614464070

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok