
ABB 15-500Amp 3-Pole SACE Tmax XT1N Molded Case Circuit Breaker
Description
Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 15-500 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association
Specifications
Brand Name | ABB | Sub Brand | Tmax XT |
Type | Molded Case Circuit Breaker | Number of Poles | 3 |
Frame | XT1 - to 125A, 600Y/347V (UL) / 160A, 690V (IEC) - Thermal magnetic protection | Trip Type | Fixed Thermal Magnetic |
Standards | UL 80% rated / IEC dual rated | Application | For Ideal Solution For all Distribution Levels from the Main Low Voltage Switch Board to the Subswtich Boards in the Installation |
UPC | 888614401624 |
Packages
1 - UNIT - 1 |