Abbotsford
abbxt1nu3080aff000xxx

ABB 80-800Amp 3-Pole SACE Tmax XT1N Molded Case Circuit Breaker

Price $852.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:XT1NU3080AFF000XXX

Description

Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 80-800 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association

Specifications

Brand Name ABB Sub Brand Tmax XT
Type Molded Case Circuit Breaker Number of Poles 3
Frame XT1 - to 125A, 600Y/347V (UL) / 160A, 690V (IEC) - Thermal magnetic protection Trip Type Fixed Thermal Magnetic
Standards UL 80% rated / IEC dual rated Application For Ideal Solution For all Distribution Levels from the Main Low Voltage Switch Board to the Subswtich Boards in the Installation
UPC 888614401716

Packages

1 - UNIT - 1