ABB ELECTRIFICATION CANADA INC XT2NU3025AFF000XXX Tmax XT Molded Case Circuit Breaker Molded case circuit breaker 25 A, 3 P, F Front
Description
Tmax XT Molded Circuit Breaker, Frame Size XT2 - to 125A, 600V (UL) / 160A (IEC), 690V , Trip Type Thermal magnetic fixed (TMF), 3 Poles
Specifications
Brand Name | ABB | Sub Brand | Tmax XT |
Item Name | Molded Case Circuit Breaker | Type | Molded case circuit breaker |
Series | XT2 | Number of Poles | 3 |
Interrupt Rating | 18 kA at 600 VAC | Amperage Rating | 25 A |
Voltage Rating | 600 V | Terminal Connection | F Front |
Mounting Type | Fixed, Plug-In | Trip Range | 25 - 400 A |
Frame | 125 A | Trip Type | Thermal Magnetic Fixed |
Dimensions | 4.13 in W x 2-3/4 in D x 5.9 in H | Standards | UL Listed, CSA Certified |
Application | Ideal solution for all distribution levels from the main low voltage sweitchboard to the subswtichboards in the installatin | UPC | 888614403215 |
Packages
1 - UNIT - 1 |