
ABB 90-450Amp 3-Pole SACE Tmax XT2N Molded Case Circuit Breaker
Description
Tmax XT Molded Circuit Breaker, Frame Size XT2 - to 125A, 600V (UL) / 160A (IEC), 690V , Trip Type Thermal magnetic adjustable (TMD/TMA), 3 Poles
Specifications
Brand Name | ABB | Sub Brand | Tmax XT |
Type | Molded Case Circuit Breaker | Number of Poles | 3 |
Frame | XT2 - to 125A, 600V (UL) / 160A (IEC), 690V - Thermal magnetic and Electronic protection | Trip Type | Fixed Thermal, Adjustable Magnetic |
Standards | UL 80% rated / IEC dual rated | Application | For Ideal Solution For all Distribution Levels from the Main Low Voltage Switch Board to the Subswtich Boards in the Installation |
UPC | 888614404106 |
Packages
1 - UNIT - 1 |