![abbxt2nu3100bff000xxx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335539437.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC XT2NU3100BFF000XXX BREAKER XT SER100A 480V MOLDED CASE
Description
Tmax XT Molded Circuit Breaker, Frame Size XT2 - to 125A, 600V (UL) / 160A (IEC), 690V , Trip Type Thermal magnetic adjustable (TMD/TMA), 3 Poles
Specifications
Brand Name | Thomas & Betts | Sub Brand | Tmax XT |
Item Name | Molded Case Circuit Breaker | Type | Molded Case Circuit Breaker |
Number of Poles | 3 | Amperage Rating | 100 A |
Voltage Rating | 600 V | Terminal Connection | F Front |
Trip Range | 500 - 1000 A | Frame | XT2 125 A |
Trip Type | Adjustable Thermal Magnetic | Standards | UL 80% Rated, IEC Dual Rated |
Application | For All Distribution Levels from the Main Low Voltage Switchboard to the Sub-Swtichboards in the Installation | UPC | 888614404113 |
Packages
1 - UNIT - 1 |