Abbotsford
abbxt2nu3110bff000xxx

ABB 110-1100Amp 3-Pole SACE Tmax XT2N Molded Case Circuit Breaker

Price $1,741.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:XT2NU3110BFF000XXX

Description

Tmax Breaker Frame Size XT2N 125 Thermal Magnetic Fixed 110-1100Amp Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association

Specifications

Brand Name Thomas & Betts Sub Brand Tmax XT
Item Name Molded Case Circuit Breaker Type Molded case circuit breaker
Number of Poles 3 Amperage Rating 110 A
Voltage Rating 600 V Terminal Connection F Front
Trip Range 550 - 1100 A Frame XT2 125 A
Trip Type Adjustable Thermal Magnetic Standards UL 80% Rated, IEC Dual Rated
Application For All Distribution Levels from the Main Low Voltage Switchboard to the Sub-Swtichboards in the Installation UPC 888614404120

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok