Abbotsford
abbxt2nu3125bff000xxx

ABB 125-1250Amp 3-Pole SACE Tmax XT2N Molded Case Circuit Breaker

Price $1,671.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:XT2NU3125BFF000XXX

Description

Tmax XT Molded Circuit Breaker, Frame Size XT2 - to 125A, 600V (UL) / 160A (IEC), 690V , Trip Type Thermal magnetic adjustable (TMD/TMA), 3 Poles

Specifications

Brand Name Thomas & Betts Sub Brand Tmax XT
Item Name Molded Case Circuit Breaker Type Molded case circuit breaker
Number of Poles 3 Amperage Rating 125 A
Voltage Rating 600 V Terminal Connection F Front
Trip Range 625 - 1250 A Frame XT2 125 A
Trip Type Adjustable Thermal Magnetic Standards UL 80% Rated, IEC Dual Rated
Application For All Distribution Levels from the Main Low Voltage Switchboard to the Sub-Swtichboards in the Installation UPC 888614404137

Packages

1 - UNIT - 1