Abbotsford
abbxt3nu3070aff000xxx

ABB ELECTRIFICATION CANADA INC XT3NU3070AFF000XXX XT3N 225 TMF 70-700 3P F F UL/CSA

Price $858.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:XT3NU3070AFF000XXX

Description

Tmax Breaker Frame Size XT3N 225 Thermal Magnetic Fixed 70-700 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association

Specifications

Brand Name ABB Sub Brand Tmax XT
Type Molded Case Circuit Breaker Number of Poles 3
Frame XT3 - to 225A, 600Y/347V (UL) / 250A, 690V (IEC) - Thermal magnetic protection Trip Type Fixed Thermal Magnetic
Standards UL 80% rated / IEC dual rated Application For Ideal Solution For all Distribution Levels from the Main Low Voltage Switch Board to the Subswtich Boards in the Installation
UPC 888614402676

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok