![gedfbv26te015rv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999838.jpg?preset=medium)
ABB FBV26TE015RV 2 Pole 15Amp 600Y/347V 3Phase General Electric Panelboard
Description
Record Plus 2-pole molded case circuit breaker. 15 A breaker rating. 100 A frame size (maximum amps). 35 kA at 480 VAC interrupt tier. 600 VAC rated voltage. Thermal magnetic trip unit type. Breaker with line side terminals for GE type AD lighting panels and load lugs connection. LI trip function. Suitable for reverse feed. FCALK12 lugs. Fixed long time. Fixed instantaneous. HACR special marking. 14 to 10 AWG wire range (Cu/Al).
Specifications
Brand Name | GE | Sub Brand | Record Plus® |
Item Name | Molded Case Circuit Breaker | Number of Poles | 2 |
Interrupt Rating | 35 kA | Amperage Rating | 15 A |
Voltage Rating | 600Y/347 V | Terminal Connection | Load Lug |
Phase | 3 | Frame | FB100 |
Trip Type | Fixed Thermal Magnetic | Application | Reverse Feed Applications |
UPC | 783164394474 |
Packages
1 - UNIT - 1 |