Abbotsford
gedfcn36te050r

ABB FCN36TE050R 50Amp 600V 3 Pole GE Distribution Circuit Breaker

Price $954.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:FCN36TE050R

Description

Record Plus 3-pole molded case circuit breaker. 50 A breaker rating. 100 A frame size (maximum amps). 65 kA at 480 VAC interrupt tier. 600 VAC rated voltage. Thermal magnetic trip unit type. Standard, no lugs connection. LI trip function. Suitable for reverse feed. FCALK12 lugs. Fixed long time. Fixed instantaneous. HACR special marking. Non-interchangeable trip style.

Specifications

Brand Name GE Sub Brand Record Plus®
Item Name Molded Case Circuit Breaker Number of Poles 3
Interrupt Rating 65 kA Amperage Rating 50 A
Voltage Rating 600 VAC Frame FC100
Trip Type Fixed Thermal Magnetic Application Reverse Feed Applications
UPC 783164322590

Packages

1 - UNIT - 1