Abbotsford
gedfcn36te070r

ABB FCN36TE070R 70Amp 600V 3 Pole GE Distribution Circuit Breaker

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:FCN36TE070R

Description

Record Plus 3-pole molded case circuit breaker. 70 A breaker rating. 100 A frame size (maximum amps). 65 kA at 480 VAC interrupt tier. 600 VAC rated voltage. Thermal magnetic trip unit type. Standard, no lugs connection. LI trip function. Suitable for reverse feed. FCALK12 lugs. Fixed long time. Fixed instantaneous. HACR special marking. Non-interchangeable trip style.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok