ABB FCN36TE030R 30Amp 600V 3 Pole GE Distribution Circuit Breaker
Description
Record Plus 3-pole molded case circuit breaker. 30 A breaker rating. 100 A frame size (maximum amps). 65 kA at 480 VAC interrupt tier. 600 VAC rated voltage. Thermal magnetic trip unit type. Standard, no lugs connection. LI trip function. Suitable for reverse feed. FCALK12 lugs. Fixed long time. Fixed instantaneous. HACR special marking. Non-interchangeable trip style.
Packages
1 - UNIT - 1 |