ABB FCS36TE020R2 3 Pole 20Amp 600V GE Controls Circuit Breaker
Description
Record Plus 3-pole molded case circuit breaker. 20 A breaker rating. 100 A frame size (maximum amps). 20 kA at 480 VAC interrupt tier. 600 VAC rated voltage. Thermal magnetic trip unit type. Breaker with load lugs connection. LI trip function. Suitable for reverse feed. FCALK12 lugs. Fixed long time. Fixed instantaneous. HACR special marking. Non-interchangeable trip style.
Specifications
Brand Name | GE | Sub Brand | Record Plus® |
Item Name | Molded Case Circuit Breaker | Number of Poles | 3 |
Interrupt Rating | 25 kA | Amperage Rating | 20 A |
Voltage Rating | 600 VAC | Terminal Connection | Load Lug |
Frame | FC100 | Trip Type | Fixed Thermal Magnetic |
Application | Reverse Feed Applications | UPC | 783164324815 |
Packages
1 - UNIT - 1 |