ABB SEDA36AT0060 60Amp 600V 3 Pole General Electric Spectra RMS™ SED Molded Case Circuit Breaker Frame
Description
Spectra RMS Molded Case Circuit Breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents.
Specifications
Brand Name | GE | Sub Brand | Spectra® RMS |
Item Name | Molded Case Circuit Breaker | Type | SEDA |
Number of Poles | 3 | Amperage Rating | 60 A |
Voltage Rating | 480 VAC | Frame | E150 |
UPC | 783164211405 |
Packages
1 - UNIT - 1 |